Hex Bolt Refill, 9/16-12x2 1/2L, PK4

VALUE BRAND| Zoro #: G1823297| Mfr #: 111468

$4.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823297 Mfr #: 111468
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 9/16-12 x 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 9/16-12 X 2 1/2 In, For Use With G0831941, Package 4

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.