JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Bolt Refill, 9/16-12x2In, PK4

VALUE BRAND| Zoro #: G0664657| Mfr #: 1YY28

$4.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664657 Mfr #: 1YY28
Grade: 5System of Measurement: Inch
Finish: zincItem: Hex Bolt Refill
Material: steelSize: 9/16-12 x 2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 9/16-12 X 2 In, For Use With G0831941, Package 4
Save 15%. Sign up for Z-mail.