Hex Bolt Refill, 9/16-12x4L, PK4

VALUE BRAND| Zoro #: G1902031| Mfr #: 1YY31

$8.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902031 Mfr #: 1YY31
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 9/16-12 x 4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 9/16-12 X 4 In, For Use With G0831941, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.