Hex Bolt Refill, 9/16-18x1 1/4L, PK4

VALUE BRAND| Zoro #: G1113725| Mfr #: 1YY34

$3.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113725 Mfr #: 1YY34
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 9/16-18 x 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 9/16-18 X 1 1/4 In, For Use With G2189661, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.