Hex Bolt Refill, 9/16-18x2 1/2L, PK4

VALUE BRAND| Zoro #: G2300523| Mfr #: 1YY38

$7.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2300523 Mfr #: 1YY38
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 9/16-18 x 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 9/16-18 X 2 1/2 In, For Use With G2189661, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.