Hex Bolt Refill, 9/16-18x3L, PK4

VALUE BRAND| Zoro #: G0898886| Mfr #: 1YY39

$8.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898886 Mfr #: 1YY39
Grade: 5System of Measurement: Inch
Item: Hex Bolt RefillMaterial: steel
Finish: zincSize: 9/16-18 x 3"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 9/16-18 X 3 In, For Use With G2189661, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.