JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hex Bolt Refill, 9/16-18x4L, PK4

VALUE BRAND| Zoro #: G2285385| Mfr #: 1YY40

$9.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285385 Mfr #: 1YY40
Grade: 5System of Measurement: Inch
Item: Hex Bolt RefillFinish: zinc
Material: steelSize: 9/16-18 x 4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 9/16-18 X 4 In, For Use With G2189661, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.