1-1/4" x 1" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G0321361| Mfr #: 2TV85

$7.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321361 Mfr #: 2TV85
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Max. Pressure: 300 psi
Max. Steam Pressure: 150 psiFitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Bushing
Item: Hex BushingFittings Sub-Category: Bushings
Specific Fitting Shape: Hex BushingPipe Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1-1/4" x 1"Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/4 In. x 1 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Product Reviews