1-1/4" MNPT x 1/2" FNPT Hex Bushing

VALUE BRAND| Zoro #: G0976227| Mfr #: 5P519

$1.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976227 Mfr #: 5P519
Max. Pressure: 300 psi@150 Degrees FFitting Schedule/Class: Class 150
Fitting Connection Type: MNPT x FNPTSaturated Steam Pressure: 150 psi
Basic Fitting Shape: BushingItem: Hex Bushing
Specific Fitting Shape: Hex BushingStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Size (Fittings): 1-1/4" x 1/2"Basic Fitting Material: Metal
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In. x 1/2 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews