THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/4" x 1/4" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G1887767| Mfr #: 1LTF2

$7.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887767 Mfr #: 1LTF2
Max. Steam Pressure: 150 psiBasic Fitting Material: Metal
Max. Pressure: 300 psiFitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex BushingFittings Sub-Category: Bushings
Pipe Size (Fittings): 1-1/4" x 1/4"Pipe Fitting Material: 304 Stainless Steel
Basic Fitting Shape: BushingItem: Hex Bushing
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1-1/4 In. x 1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews