1" MNPT x 1/2" FNPT Hex Bushing

VALUE BRAND| Zoro #: G0511901| Mfr #: 5P517

$1.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511901 Mfr #: 5P517
Max. Pressure: 300 psi@150 Degrees FFitting Schedule/Class: Class 150
Fitting Connection Type: MNPT x FNPTSaturated Steam Pressure: 150 PSI
Basic Fitting Shape: BushingItem: Hex Bushing
Specific Fitting Shape: Hex BushingStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Pipe Size (Fittings): 1" x 1/2"Basic Fitting Material: Metal
Country of Origin (subject to change): China

Product Description

This hex bushing from Value Brand is the right fit for your gas tank or water line. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 1" x 1/2".

Product Reviews