1" x 1/4" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G2149156| Mfr #: 1LTE7

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149156 Mfr #: 1LTE7
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Hex BushingStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Pipe Fitting Material: 304 Stainless SteelFitting Connection Type: MNPT x FNPT
Basic Fitting Shape: BushingSpecific Fitting Shape: Hex Bushing
Max. Pressure: 300 psiFittings Sub-Category: Bushings
Pipe Size (Fittings): 1" x 1/4"Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1 In. x 1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews