KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G1198014| Mfr #: 5P879

$1.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 3/8"
Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: Hex Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198014 Mfr #: 5P879
Pipe Size (Fittings): 1/2" x 3/8"Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: Hex BushingMax. Pressure: 300 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Bushing
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Item: Hex BushingSaturated Steam Pressure: 150 PSI
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedCountry of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 In. x 3/8 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews