LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1" FNPT x 1/2" MNPT Chrome Plated Brass Hex Bushing

VALUE BRAND| Zoro #: G2223882| Mfr #: 81110-1608

$21.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223882 Mfr #: 81110-1608
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Temp. Range: 65 Degrees to 250 Degrees FPipe Fitting Material: Chrome Plated Brass
Fitting Connection Type: FNPT x MNPTMax. Pressure: 125 psi
Item: Hex BushingBasic Fitting Shape: Bushing
Specific Fitting Shape: Hex BushingStandards: ANSI B 16.24, ANSI B 16.15
Pipe Size (Fittings): 1" x 1/2"Country of Origin (subject to change): United States

Product Description

Hex Bushing, Pipe Size 1 x 1/2 In, Connection FNPT x MNPT, Material of Construction Chrome Plated Brass, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.