THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2-1/2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G1379192| Mfr #: 2WJ95

$8.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi @ 150 Degrees F WOG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379192 Mfr #: 2WJ95
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi @ 150 Degrees F WOGFitting Connection Type: FNPT x MNPT
Saturated Steam Pressure: 150 PSISpecific Fitting Shape: Hex Bushing
Pipe Size (Fittings): 2-1/2" x 1-1/2"Pipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Shape: BushingItem: Hex Bushing
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedCountry of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In. x 1-1/2 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews