2-1/2" MNPT x 1" FNPT Hex Bushing

VALUE BRAND| Zoro #: G1350641| Mfr #: 2WV15

$5.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350641 Mfr #: 2WV15
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: Hex Bushing
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Basic Fitting Shape: BushingMax. Pressure: 300 psi@150 Degrees F
Item: Hex BushingStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Size (Fittings): 2-1/2" x 1"Basic Fitting Material: Metal
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Country of Origin (subject to change): China

Product Description

Rely on this hex bushing from Value Brand to keep your water or gas lines together. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 2-1/2" x 1".