2-1/2" x 2" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G1389394| Mfr #: 2TV87

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Bushings
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389394 Mfr #: 2TV87
Fittings Sub-Category: BushingsStandards: Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure: 300 psiFitting Connection Type: MNPT x FNPT
Basic Fitting Shape: BushingPipe Size (Fittings): 2-1/2" x 2"
Max. Steam Pressure: 150 psiPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Hex BushingBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2-1/2 In. x 2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews