2" x 1-1/2" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G0702152| Mfr #: 1LTH1

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Bushing
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psi

Technical Specifications

Zoro #: G0702152 Mfr #: 1LTH1
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Hex BushingSpecific Fitting Shape: Hex Bushing
Pipe Fitting Material: 304 Stainless SteelMax. Pressure: 300 psi
Fittings Sub-Category: BushingsBasic Fitting Shape: Bushing
Fitting Connection Type: MNPT x FNPTStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Pipe Size (Fittings): 2" x 1-1/2"Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In. x 1-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews