KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 1" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G1042885| Mfr #: 1LTH4

$39.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 1"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042885 Mfr #: 1LTH4
Pipe Size (Fittings): 3" x 1"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex BushingMax. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Hex BushingFittings Sub-Category: Bushings
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 3 In. x 1 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews