3" MNPT x 1/2" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G0922336| Mfr #: 2WJ78

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922336 Mfr #: 2WJ78
Fitting Schedule/Class: Class 150Pipe Fitting Material: Galvanized Malleable Iron
Max. Pressure: 300 psi @ 150 Degrees F WOGSaturated Steam Pressure: 150 PSI
Specific Fitting Shape: Hex BushingItem: Hex Bushing
Fitting Connection Type: FNPT x MNPTBasic Fitting Material: Metal
Basic Fitting Shape: BushingStandards: ANSI B1.20.1 Specifications
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 3" x 1/2"
Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In. x 1/2 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).