WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Bushing, 3 x 1/2 In., MNPT x FNPT

VALUE BRAND| Zoro #: G1356826| Mfr #: 2WU90

$7.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 3" x 1/2"
Basic Fitting Shape: Bushing

Technical Specifications

Zoro #: G1356826 Mfr #: 2WU90
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 3" x 1/2"
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Specific Fitting Shape: Hex BushingMax. Pressure: 300 psi@150 Degrees F
Fitting Connection Type: MNPT x FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Item: Hex BushingSaturated Steam Pressure: 150 PSI
Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In. x 1/2 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews