3" x 2-1/2" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G2377566| Mfr #: 1LTH7

$31.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Max. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377566 Mfr #: 1LTH7
Max. Steam Pressure: 150 psiMax. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless SteelFittings Sub-Category: Bushings
Pipe Size (Fittings): 3" x 2-1/2"Specific Fitting Shape: Hex Bushing
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Bushing
Item: Hex BushingCountry of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 3 In. x 2-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews