PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3" x 2" MNPT x FNPT SS Hex Bushing

VALUE BRAND| Zoro #: G2184621| Mfr #: 2TV88

$39.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2184621 Mfr #: 2TV88
Fittings Sub-Category: BushingsSpecific Fitting Shape: Hex Bushing
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Basic Fitting Shape: Bushing
Pipe Fitting Material: 316 Stainless SteelMax. Steam Pressure: 150 psi
Item: Hex BushingMax. Pressure: 300 psi
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Pipe Size (Fittings): 3" x 2"Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 3 In. x 2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Product Reviews