3" MNPT x 3/4" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G2464235| Mfr #: 2WJ79

$11.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464235 Mfr #: 2WJ79
Fitting Connection Type: FNPT x MNPTFitting Schedule/Class: Class 150
Basic Fitting Shape: BushingMax. Pressure: 300 psi @ 150 Degrees F WOG
Specific Fitting Shape: Hex BushingItem: Hex Bushing
Pipe Fitting Material: Galvanized Malleable IronSaturated Steam Pressure: 150 PSI
Basic Fitting Material: MetalStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Pipe Size (Fittings): 3" x 3/4"Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In. x 3/4 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).