KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" MNPT x 1/4" FNPT Hex Bushing

VALUE BRAND| Zoro #: G0380012| Mfr #: 5P513

$1.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4" x 1/4"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380012 Mfr #: 5P513
Pipe Size (Fittings): 3/4" x 1/4"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: Hex Bushing
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 366 Degrees FItem: Hex Bushing
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Country of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In. x 1/4 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews