4" MNPT x 2-1/2" FNPT Hex Bushing

VALUE BRAND| Zoro #: G0756341| Mfr #: 2WV12

$12.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 4" x 2-1/2"
Basic Fitting Shape: Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756341 Mfr #: 2WV12
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 4" x 2-1/2"
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Specific Fitting Shape: Hex BushingMax. Pressure: 300 psi@150 Degrees F
Fitting Connection Type: MNPT x FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Item: Hex BushingSaturated Steam Pressure: 150 PSI
Country of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In. x 2-1/2 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews