4" MNPT x 2" FNPT Black Malleable Iron Hex Bushing

VALUE BRAND| Zoro #: G1332274| Mfr #: 2WV11

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Bushing
Temp. Range: -20 Degrees to 366 Degrees F
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved

Technical Specifications

Zoro #: G1332274 Mfr #: 2WV11
Basic Fitting Shape: BushingSpecific Fitting Shape: Hex Bushing
Fitting Schedule/Class: Class 150Max. Pressure: 300 psi@150 Degrees F
Saturated Steam Pressure: 150 PSIFitting Connection Type: MNPT x FNPT
Item: Hex BushingBasic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPipe Size (Fittings): 4" x 2"
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Country of Origin (subject to change): China

Product Description

Keep the flow of water or gas going with the strong connections made by this hex bushing from Value Brand. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 4" x 2".

Product Reviews