4" MNPT x 3" FNPT Black Malleable Iron Hex Bushing

VALUE BRAND| Zoro #: G1899685| Mfr #: 2WU89

$14.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899685 Mfr #: 2WU89
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: MNPT x FNPT
Saturated Steam Pressure: 150 PSISpecific Fitting Shape: Hex Bushing
Pipe Size (Fittings): 4" x 3"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: BushingItem: Hex Bushing
Temp. Range: -20 Degrees to 366 Degrees FStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Country of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In. x 3 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews