4" MNPT x 3/4" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G0846535| Mfr #: 511-914BC

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Bushing
Temp. Range: -20 Degrees to 150 Degrees F
Standards: ANSI B1.20.1 Specifications

Technical Specifications

Zoro #: G0846535 Mfr #: 511-914BC
Max. Pressure: 300 psi @ 150 Degrees F WOGSpecific Fitting Shape: Hex Bushing
Item: Hex BushingPipe Fitting Material: Galvanized Malleable Iron
Fitting Schedule/Class: Class 150Basic Fitting Shape: Bushing
Basic Fitting Material: MetalSaturated Steam Pressure: 150 PSI
Fitting Connection Type: FNPT x MNPTStandards: ANSI B1.20.1 Specifications
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 4" x 3/4"
Country of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In. x 3/4 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews