4" MNPT x 3/4" FNPT Hex Bushing

VALUE BRAND| Zoro #: G2375782| Mfr #: 2WU97

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375782 Mfr #: 2WU97
Item: Hex BushingFitting Connection Type: MNPT x FNPT
Basic Fitting Shape: BushingSaturated Steam Pressure: 150 PSI
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FSpecific Fitting Shape: Hex Bushing
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPipe Size (Fittings): 4" x 3/4"
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Country of Origin (subject to change): China

Product Description

Make a strong connection in your water or gas line with this hex bushing from Value Brand. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 4" x 3/4".

Product Reviews