LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

4" MNPT x 1-1/4" FNPT Hex Bushing

VALUE BRAND| Zoro #: G0552221| Mfr #: 521-916BC

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552221 Mfr #: 521-916BC
Item: Hex BushingFitting Connection Type: MNPT x FNPT
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 PSI
Max. Pressure: 300 psi@150 Degrees FSpecific Fitting Shape: Hex Bushing
Basic Fitting Shape: BushingStandards: Class 150, ANSI B1.20.1 Specifications
Pipe Size (Fittings): 4" x 1-1/4"Basic Fitting Material: Metal
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Country of Origin (subject to change): China

Product Description

Keep your pipes in line with the strong connections made by this hex bushing from Value Brand. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 4" x 1-1/4".

Product Reviews