PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2-1/2" MNPT x 1/2" FNPT Hex Bushing

VALUE BRAND| Zoro #: G0253127| Mfr #: 521-993

$5.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253127 Mfr #: 521-993
Specific Fitting Shape: Hex BushingBasic Fitting Material: Metal
Item: Hex BushingFitting Schedule/Class: Class 150
Saturated Steam Pressure: 150 PSIMax. Pressure: 300 psi@150 Degrees F
Basic Fitting Shape: BushingFitting Connection Type: MNPT x FNPT
Standards: Class 150, ANSI B1.20.1 SpecificationsTemp. Range: -20 Degrees to 366 Degrees F
Pipe Size (Fittings): 2-1/2" x 1/2"Pipe Fitting Material: Malleable Iron
Country of Origin (subject to change): China

Product Description

Use this hex bushing from Value Brand to join your water and gas pipes together so they can work as one. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 2-1/2" x 1/2".

Product Reviews