1/2" MNPT x 1/8" FNPT Red Brass Hex Bushing

VALUE BRAND| Zoro #: G1470971| Mfr #: 1VFV9

$2.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470971 Mfr #: 1VFV9
Max. Pressure: 125 psiFitting Schedule/Class: Class 125
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Basic Fitting Shape: BushingTemp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Pipe Fitting Material: Red Brass
Item: Hex BushingPipe Size (Fittings): 1/2" x 1/8"
Specific Fitting Shape: Hex BushingCountry of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1/2 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews