3" MNPT x 2-1/2" FNPT Red Brass Hex Bushing

VALUE BRAND| Zoro #: G1085567| Mfr #: 1VGB8

$38.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085567 Mfr #: 1VGB8
Max. Pressure: 125 psiFitting Schedule/Class: Class 125
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Basic Fitting Shape: BushingTemp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Pipe Size (Fittings): 3" x 2-1/2"
Specific Fitting Shape: Hex BushingPipe Fitting Material: Red Brass
Item: Hex BushingCountry of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In. x 2-1/2 In., Fitting Connection Type MNPT x FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews