3/8" MNPT x 1/4" FNPT Red Brass Hex Bushing

VALUE BRAND| Zoro #: G1173812| Mfr #: 1VFV7

$1.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Pipe Size (Fittings): 3/8" x 1/4"
Basic Fitting Shape: Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173812 Mfr #: 1VFV7
Fitting Schedule/Class: Class 125Pipe Size (Fittings): 3/8" x 1/4"
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Specific Fitting Shape: Hex BushingMax. Pressure: 125 psi
Fitting Connection Type: MNPT x FNPTStandards: ASTM B584, ASME B16.15, ANSI B1.20.1
Temp. Range: -20 Degrees to 400 Degrees FPipe Fitting Material: Red Brass
Item: Hex BushingCountry of Origin (subject to change): China

Description

Hex Bushing, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3/8 In. x 1/4 In., Fitting Connection Type MNPT x FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews