4" MNPT x 3" FNPT Red Brass Hex Bushing

VALUE BRAND| Zoro #: G1101895| Mfr #: 1VGC1

$79.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1101895 Mfr #: 1VGC1
Max. Pressure: 125 psiFitting Schedule/Class: Class 125
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Basic Fitting Shape: BushingTemp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Pipe Size (Fittings): 4" x 3"
Specific Fitting Shape: Hex BushingPipe Fitting Material: Red Brass
Item: Hex BushingCountry of Origin (subject to change): China

Product Description

Hex Bushing, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 4 In. x 3 In., Fitting Connection Type MNPT x FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews