KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 1-1/2" Nickel UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1479545| Mfr #: 1YE37

$13.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nickel
Head Width: 3/4"
Thread Style: Fully Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479545 Mfr #: 1YE37
Basic Material: NickelHead Width: 3/4"
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 65,000 psi
Screw Grade/Class: Not GradedItem: Hex Head Cap Screw
Rockwell Hardness: B75Fastener Length: 1-1/2"
Thread Type: UNC (Coarse)Head Height: 5/16"
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Nickel, Material Grade Grade 9, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In.

Reviews