20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2"-13 x 1-1/4" Not Graded Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1312035| Mfr #: 1YE18

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1312035 Mfr #: 1YE18
Basic Material: Silicon BronzeHead Height: 5/16"
System of Measurement: InchDia./Thread Size: 1/2"-13
Rockwell Hardness: B80Fastener Finish: Plain
Head Width: 3/4"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 80, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Not GradedScrew Industry Standards: ASME B18.2.1
Fastener Length: 1-1/4"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.