KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 1-1/4" Brass UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1209573| Mfr #: 1YB60

$17.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Head Width: 3/4"
Thread Style: Fully Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209573 Mfr #: 1YB60
Basic Material: BrassHead Width: 3/4"
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 50,000 psi
Screw Grade/Class: Not GradedItem: Tap Bolt
Rockwell Hardness: B60Fastener Length: 1-1/4"
Thread Type: UNC (Coarse)Head Height: 5/16"
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): China

Description

Tap Bolt, System of Measurement Inch, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 5

Reviews