KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 1-3/4" Brass UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1482476| Mfr #: 1YB62

$19.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-3/4"
Screw Grade/Class: Not Graded
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482476 Mfr #: 1YB62
Fastener Length: 1-3/4"Screw Grade/Class: Not Graded
Dia./Thread Size: 1/2"-13Head Height: 5/16"
Screw Industry Standards: ASME B18.2.1Basic Material: Brass
Fastener Finish: PlainRockwell Hardness: B60
Thread Style: Fully ThreadedItem: Tap Bolt
Min. Thread Length: 1-1/4"Tensile Strength: 50,000 psi
Head Type: HexHead Width: 3/4"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-1/4 In., Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews