1/2"-13 x 1" Silicon Bronze UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2474543| Mfr #: 1YE17

$26.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Silicon Bronze
Head Width: 3/4"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474543 Mfr #: 1YE17
Basic Material: Silicon BronzeHead Width: 3/4"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 80,000 psi
Screw Grade/Class: Not GradedItem: Hex Head Cap Screw
Rockwell Hardness: B80Fastener Length: 1"
Thread Type: UNC (Coarse)Head Height: 5/16"
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Bronze, Material Grade Grade 9, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 10

Reviews