1/2"-13 x 1" Grade A574 Plain 12-Point Flange Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0605482| Mfr #: 2FB34

$9.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605482 Mfr #: 2FB34
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Thread Style: Fully ThreadedThread Length: 1"
Thread Size: 1/2-13Head Width: 1/2"
Head Height: 1/2"Length under Head: 1"
Flange Dia.: 3/4"Thread Type: UNC (Coarse)
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Length Under Head 1 In, Thread Length 1 In, Head Height 1/2 In, Head Width 1/2 In, Flange Dia 3/4 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170, 000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.