1/2"-13 x 1" Not Graded Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1361491| Mfr #: 1YB59

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361491 Mfr #: 1YB59
Basic Material: BrassSystem of Measurement: Inch
Rockwell Hardness: B60Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 50, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Fastener Length: 1"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Head Height: 5/16"Thread Style: Fully Threaded
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.