JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/2"-13 x 2-1/2" Not Graded Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1280876| Mfr #: 1YE21

$16.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1280876 Mfr #: 1YE21
Screw Industry Standards: ASME B18.2.1Tensile Strength: 80, 000 psi
Basic Material: Silicon BronzeFastener Finish: Plain
Rockwell Hardness: B80System of Measurement: Inch
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Head Type: HexScrew Grade/Class: Not Graded
Thread Direction: Right HandFastener Length: 2-1/2"
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Head Height: 5/16"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.