1/2"-13 x 2-1/4" Not Graded Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2293173| Mfr #: 1YB64

$24.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2293173 Mfr #: 1YB64
Basic Material: BrassHead Height: 5/16"
System of Measurement: InchDia./Thread Size: 1/2"-13
Rockwell Hardness: B60Fastener Finish: Plain
Head Width: 3/4"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 50, 000 psi
Head Type: HexFastener Length: 2-1/4"
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Screw Industry Standards: ASME B18.2.1Thread Style: Partially Threaded
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.