Hex Cap Screw, 1/2-13x2

VALUE BRAND| Zoro #: G0617495| Mfr #: 1YE38

$10.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Nickel
Head Width: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0617495 Mfr #: 1YE38
Head Type: HexBasic Material: Nickel
Head Width: 3/4"System of Measurement: Inch
Head Height: 5/16"Tensile Strength: 65,000 psi
Rockwell Hardness: B75Min. Thread Length: 1-1/4"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/2"-13Thread Style: Partially Threaded
Fastener Length: 2"Screw Grade/Class: Not Graded
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Nickel, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1

Product Reviews