1/2"-13 x 2" Not Graded Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0785163| Mfr #: 1YB83

$18.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785163 Mfr #: 1YB83
Thread Direction: Right HandSystem of Measurement: Inch
Tensile Strength: 68, 000 psiItem: Hex Head Cap Screw
Thread Type: UNC (Coarse)Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Head Type: Hex
Screw Grade/Class: Not GradedBasic Material: Aluminum
Rockwell Hardness: B75Head Height: 5/16"
Thread Style: Partially ThreadedFastener Length: 2"
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Aluminum, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.