JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/2"-13 x 2" Grade A574 Plain 12-Point Flange Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2113702| Mfr #: 2FB40

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2113702 Mfr #: 2FB40
Material: Carbon SteelTensile Strength: 170, 000 psi
Meets/Exceeds: ASTM A574, IFI-115System of Measurement: Inch
Proof Load: 140, 000 psiThread Direction: Right Hand
Grade: A574Finish: Plain
Item: 12-Point Flange Head Cap ScrewRockwell Hardness: C37 to C45
Flange Dia.: 3/4"Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedThread Length: 2"
Thread Size: 1/2-13Head Width: 1/2"
Head Height: 1/2"Length under Head: 2"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Length Under Head 2 In, Thread Length 2 In, Head Height 1/2 In, Head Width 1/2 In, Flange Dia 3/4 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 10
Save 15%. Sign up for Z-mail.