1/2"-13 x 2" Silicon Bronze UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1953874| Mfr #: 1YE20

$12.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 80,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1953874 Mfr #: 1YE20
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 80, 000 psiDia./Thread Size: 1/2"-13
Fastener Finish: PlainHead Width: 3/4"
Thread Direction: Right HandScrew Grade/Class: Not Graded
Head Height: 5/16"System of Measurement: Inch
Rockwell Hardness: B80Basic Material: Silicon Bronze
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Fastener Length: 2"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews