KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3" Nickel UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G2336047| Mfr #: 1YE40

$22.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3"
Screw Grade/Class: Not Graded
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336047 Mfr #: 1YE40
Fastener Length: 3"Screw Grade/Class: Not Graded
Dia./Thread Size: 1/2"-13Head Height: 5/16"
Screw Industry Standards: ASME B18.2.1Basic Material: Nickel
Fastener Finish: PlainRockwell Hardness: B75
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/4"Tensile Strength: 65,000 psi
Head Type: HexHead Width: 3/4"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Nickel, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1

Reviews